Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 25:1
Mfr # F732-25E-B9-G
Zoro # G7046803
original price:
$2,423.84
5% off
new price: $2,285.99
/ea
Free Shipping & Returns
$2,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1,750 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 70 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F732-25E-B9-G
- Zoro # G7046803
- UPC # 781711477007
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Output Shaft Dia. | 1 3/8 in |
Dimension U | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Input Shaft Diameter | 1 1/8 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 3.1 hp, Maximum Output Torque 2443 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN 3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.4055-in. Bore (UCFB208-24A)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (715-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- WORLDWIDE ELECTRIC Worldwide Electric WINL147-15/1-364/5TC, Helical Inline Reducer, 364/56TC Input Flange, 15:1 Ratio (WINL147-15/1-364/5TC)
- Boston Gear Speed Reducers