Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 14:1
Mfr # F862B-14K-B9-M1
Zoro # G7203384
product price: $1,205.99
/ea
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 14:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/4"
- Nominal Output RPM 125 RPM
- Overall Length 14.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F862B-14K-B9-M1
- Zoro # G7203384
- UPC # 884107028576
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 14.61" |
Output Shaft Height | 2 23/64 in |
Dimension W | 2.000 in |
Dimension C | 5.31 in |
Dimension M | 14.61 in |
Dimension V | 2.36 in |
Dimension U | 1 1/4 in |
Dimension L | 3.54 in |
Dimension K | 9.06 in |
Dimension G | 0.81 in |
Dimension A | 7.48 in |
Dimension DD | 0.87 in |
Dimension B | 7.87 in |
Dimension H | 4.53 in |
Output Shaft Dia. | 1 1/4 in |
Dimension D | 6.5 in |
Output Shaft Diameter | 1 1/4 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 125 RPM, Motor Frame Designation 180TC/210C, Base to Center 2.36 in, Gear Ratio 14:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 2519 in-lb, Overhung Load Capacity 945 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.95" O.D. (BK62H)
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- FESTO Push-In L-Fitting QSL-G1/8-8 (QSL-G1/8-8)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Plug (1838)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- HUB CITY 5/8IN 7/8IN 15:1 RIGHT ANGLE GEAR REDUCER (0220-61221-214)
- Boston Gear Speed Reducers