Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # F842B-10K-B9-M1
Zoro # G6698316
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 RPM
- Bore Dia. 1"
- Nominal Output RPM 175 RPM
- Overall Length 11.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F842B-10K-B9-M1
- Zoro # G6698316
- UPC # 884107027128
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 11.54" |
Output Shaft Dia. | 1 in |
Dimension V | 1.97" |
Dimension A | 5.71 in |
Dimension DD | 0.63 in |
Dimension D | 5.12 in |
Dimension M | 11.55 in |
Dimension B | 6.3 in |
Dimension K | 6.99 in |
Dimension C | 4.33 in |
Output Shaft Height | 1 31/32 in |
Dimension L | 2.95 in |
Dimension H | 3.54" |
Dimension G | 0.67 in |
Dimension W | 1.750 in |
Dimension U | 1" |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Base to Center 1.97 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1006 in-lb, Overhung Load Capacity 525 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- INGERSOLL-RAND V-Belt (39158324)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z444)
- Boston Gear Speed Reducers