Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 180TC/210C, 10:1
Mfr # F732-10E-B9-G
Zoro # G6738374
product price: $2,033.99
/ea
Free Shipping & Returns
$2,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1,750 RPM
- Bore Dia. 1 1/8 in
- Nominal Output RPM 175 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F732-10E-B9-G
- Zoro # G6738374
- UPC # 781711520536
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1 1/8 in |
Dimension U | 1 3/8 in |
Output Shaft Dia. | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 2.62 in, Base to Center 3.5 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 5 hp, Maximum Output Torque 1602 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA9)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F715-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- Boston Gear Speed Reducers