Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 63:1
Mfr # F862B-63K-B7-M1
Zoro # G2404412
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 63:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/4"
- Nominal Output RPM 27 RPM
- Overall Length 12-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F862B-63K-B7-M1
- Zoro # G2404412
- UPC # 884107029078
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/4" |
Overall Length | 12-1/4" |
Dimension K | 9.06 in |
Dimension C | 5.31 in |
Dimension G | 0.81 in |
Dimension M | 12.26 in |
Dimension L | 3.54 in |
Dimension D | 6.5 in |
Dimension B | 7.87 in |
Output Shaft Height | 2 23/64 in |
Dimension DD | 0.87 in |
Dimension H | 4.53 in |
Dimension V | 2.36 in |
Dimension A | 7.48 in |
Output Shaft Dia. | 1 1/4 in |
Dimension W | 2.000 in |
Dimension U | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 27 RPM, Motor Frame Designation 140TC/180C, Base to Center 2.36 in, Gear Ratio 63:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 3027 in-lb, Overhung Load Capacity 1,360 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 90 x 10 mm., Nitrile Rubber (509010TC)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX-04FP-GAUGE PORT (GP6504-04-04-04FP)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (SSF721-20K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (SSF721-60K-B5-GS1)
- DODGE 20Q15R56 Tigear-2 Reducer, w/Quill Input, Shaft Position Right (20Q15R56)
- Boston Gear Speed Reducers