Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 60:1
Mfr # SSF732-60K-B7-GS1
Zoro # G1625741
product price: $3,779.99
/ea
Free Shipping & Returns
$3,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 60:1
- Input RPM 1750 rpm
- Bore Dia. 1-3/4"
- Nominal Output RPM 29 RPM
- Overall Length 11.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SSF732-60K-B7-GS1
- Zoro # G1625741
- UPC # 884107228969
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 11.16" |
Dimension B | 11.16 in |
Dimension F | 9.2 in |
Dimension U | 1 3/8 in |
Output Shaft Dia. | 1 3/8 in |
Dimension W | 3.250 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 5.88 in |
Dimension H | 9.25 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 1371 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.75 (FC428-28X25)
- CRC Extreme Duty, Open Gear and Chain Lubricant, 25 to 350 Degree F, 12 oz Aerosol Can (03058)
- ROSTA Chain Rider Set, 8-1/2 mm Bore Dia. (06550002)
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- Boston Gear Gear Drives & Speed Reducers