Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 40:1
Mfr # SSF732-40K-B7-GS1
Zoro # G2647583
Free Shipping & Returns
$3,709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Bore Dia. 1-3/4"
- Nominal Output RPM 44 RPM
- Overall Length 11.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # SSF732-40K-B7-GS1
- Zoro # G2647583
- UPC # 884107228945
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 11.16" |
Dimension U | 1 3/8 in |
Dimension F | 9.2 in |
Dimension W | 3.250 in |
Output Shaft Dia. | 1 3/8 in |
Dimension B | 11.16 in |
Dimension H | 9.25 in |
Dimension A | 5.88 in |
Output Shaft Height | 3 1/2 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1563 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- PARKER Base, Cartridge Valve (B10-4-A8T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 18 # of Teeth (60BS18H X 1 1/2)
- NACHI 51100 Thrust Ball Bearing, 51110 (51110)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F724-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 30:1 (724-30-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F718-5-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- Boston Gear Gear Drives & Speed Reducers