Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 40:1
Mfr # F732-40E-B7-G
Zoro # G1717843
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1,750 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 44 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F732-40E-B7-G
- Zoro # G1717843
- UPC # 781711520710
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Dimension U | 1 3/8 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 2131 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 52,410SS, PK10 (200 52 H)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD356A)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EXEF050806)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F726-20-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F715-20-B5-G)
- DAYTON Reducer, Speed, 90 RPM (4Z502)
- Boston Gear Speed Reducers