Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 30:1
Mfr # F732-30E-B7-G
Zoro # G6400931
product price: $1,899.99
/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1,750 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 58 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F732-30E-B7-G
- Zoro # G6400931
- UPC # 781711520680
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 3/8 in |
Dimension U | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1663 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- LINCOLN LUBRICATION 12 in. Extension for Manually or Air-Operated Grease Guns (5812)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 40.2 in L Outside (BX37)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F713-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F718-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- WINSMITH Speed Reducer, Indirect Drive, 40:1 (E26XWNS, 40:1)
- Boston Gear Gear Drives & Speed Reducers