Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 25:1
Mfr # F732-25E-B7-G
Zoro # G2284852
product price: $2,052.99
/ea
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 25:1
- Input RPM 1,750 RPM
- Bore Dia. 7/8 in
- Nominal Output RPM 70 RPM
- Standards AGMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F732-25E-B7-G
- Zoro # G2284852
- UPC # 781711520659
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 7/8 in |
Output Shaft Dia. | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Dimension U | 1 3/8 in |
Output Shaft Diameter | 1 3/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1440 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-10X1, 5-SI (PUN-10X1,5-SI)
- GLOBAL 1 1/4" X1 1/4" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-125-125KW)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- TIMKEN TIM-30305, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30305 (30305)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 30:1 (F710-30-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- DAYTON Speed Reducer, C-Face, 42CZ/48, 35.8:1 (1L514)
- Boston Gear Gear Drives & Speed Reducers