Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 20.1 Rat
Mfr # HF721-20KZT-B7-H3-P12
Zoro # G2021829
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-20KZT-B7-H3-P12
- Zoro # G2021829
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,140TC/180C,20.1 Rat |
Description
Speed Reducer,C-Face,140TC/180C,20.1 Rat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2B36SH)
- MIDLAND METAL Hose Swivel Adapter, Adapter, 1 x 34 Nominal, Barb x FGH, 118 Hex, 75 psi, 35 to 100 deg F, Bras (30044)
- MI-T-M Fuel Nozzle (18-0310)
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- Boston Gear Gear Drives & Speed Reducers