Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 20:1
Mfr # F724-20-B7-G
Zoro # G0446162
original price:
$838.19
5% off
new price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 20:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 88 RPM
- Overall Length 10.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F724-20-B7-G
- Zoro # G0446162
- UPC # 781711519967
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 10.18" |
Dimension U | 1 1/8 in |
Output Shaft Dia. | 1 1/8 in |
Output Shaft Height | 2 1/2 in |
Output Shaft Diameter | 1 1/8 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 88 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 20:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 886 in-lb, Overhung Load Capacity 900 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- TRITAN Insert Ball Brng, UC, 1-1/4 dia, 4383.77 lb (UC206-20)
- MARATHON Motor 3 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 182TC Frame, TENV (Y541A)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,48 IN OAL)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F721-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F710-5-B5-G)
- BOSTON GEAR Speed Reducer Stock Number 52442 (FWC721-100-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- Boston Gear Speed Reducers