Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 18:1
Mfr # F842B-18K-B7-M1
Zoro # G2699986
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 18:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 97 RPM
- Overall Length 10.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F842B-18K-B7-M1
- Zoro # G2699986
- UPC # 884107027210
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Dimension L | 2.95 in |
Dimension W | 1.750 in |
Dimension G | 0.67 in |
Dimension H | 3.54 in |
Dimension D | 5.12 in |
Dimension A | 5.71 in |
Dimension C | 4.33 in |
Output Shaft Dia. | 1 in |
Dimension V | 1.97 in |
Dimension M | 10.73 in |
Dimension B | 6.3 in |
Output Shaft Height | 1 31/32 in |
Dimension U | 1 in |
Dimension K | 6.99 in |
Dimension DD | 0.63 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 97 RPM, Motor Frame Designation 140TC/180C, Base to Center 1.97 in, Gear Ratio 18:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1192 in-lb, Overhung Load Capacity 620 ft-lb, Mounting Orientation Any Angle, Bearing Type Roller, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CRC-062-S Set Screw Collar (CRC-062-S)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6307ZZC3)
- WEATHERHEAD Fitting 1/4In Tubex1/4In Pipe (C5205X4X4)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F832B-28K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F710-30-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- Boston Gear Gear Drives & Speed Reducers