Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 15:1
Mfr # F726-15-B7-G
Zoro # G0707637
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 117 RPM
- Overall Length 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F726-15-B7-G
- Zoro # G0707637
- UPC # 781711520239
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 11-1/4" |
Output Shaft Height | 2 15/16 in |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 929 in-lb, Overhung Load Capacity 1,000 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524A11000)
- GATES Predator Single Belts, BP40 (BP40)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (715-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 20:1 (F721-20-B7-G)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- Boston Gear Speed Reducers