Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 15:1
Mfr # F724-15-B7-G
Zoro # G3272315
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Bore Dia. 1-1/8"
- Nominal Output RPM 117 RPM
- Overall Length 10.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F724-15-B7-G
- Zoro # G3272315
- UPC # 781711519905
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 10.18" |
Output Shaft Dia. | 1 1/8 in |
Dimension U | 1 1/8 in |
Output Shaft Height | 2 1/2 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 1/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.38 in, Base to Center 2.5 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 929 in-lb, Overhung Load Capacity 900 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-005)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- POWERFLITE AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26-2)
- D&D 54" Outside Length, 5/8" Top Width, 1 Ribs (5VX540)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F715-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- DAYTON Speed Reducer, C-Face, 210TC/250UC, 5:1 (4RP81)
- Boston Gear Gear Drives & Speed Reducers