Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 14:1
Mfr # F842B-14K-B7-M1
Zoro # G6940631
product price: $934.99
/ea
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 14:1
- Input RPM 1750 rpm
- Bore Dia. 1"
- Nominal Output RPM 125 RPM
- Overall Length 10.72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F842B-14K-B7-M1
- Zoro # G6940631
- UPC # 884107027173
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1" |
Overall Length | 10.72" |
Dimension B | 6.3 in |
Dimension G | 0.67 in |
Dimension V | 1.97 in |
Dimension D | 5.12 in |
Dimension A | 5.71 in |
Dimension U | 1 in |
Dimension DD | 0.63 in |
Dimension M | 10.73 in |
Dimension C | 4.33 in |
Dimension W | 1.750 in |
Dimension L | 2.95 in |
Output Shaft Dia. | 1 in |
Dimension H | 3.54 in |
Output Shaft Height | 1 31/32 in |
Dimension K | 6.99 in |
Output Shaft Diameter | 1 in |
Input Shaft Diameter | 7/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Output Shaft Type Round, Maximum Output Speed 125 RPM, Motor Frame Designation 140TC/180C, Base to Center 1.97 in, Gear Ratio 14:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 988 in-lb, Overhung Load Capacity 620 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- CARLISLE Belt, 5L580 (5L580)
- DODGE P2B-GTM-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (129227)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFJ7)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 50:1 (F710-50-B4-G)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- BOSTON GEAR 5/8IN 1-1/8IN 30:1 RIGHT ANGLE GEAR REDUCER (F726-30-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F715-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 28:1 (F842B-28K-B5-M1)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- Boston Gear Gear Drives & Speed Reducers