Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 10:1
Mfr # SSF732-10K-B7-GS1
Zoro # G2508195
product price: $3,777.99
/ea
Free Shipping & Returns
$3,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 RPM
- Bore Dia. 1-3/4"
- Nominal Output RPM 175 RPM
- Overall Length 11.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # SSF732-10K-B7-GS1
- Zoro # G2508195
- UPC # 884107228921
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 1-3/4" |
Overall Length | 11.16" |
Dimension B | 11.16 in |
Dimension U | 1 3/8 in |
Output Shaft Height | 3 1/2 in |
Dimension H | 9.25 in |
Dimension W | 3.250 in |
Dimension A | 5.88 in |
Output Shaft Dia. | 1 3/8 in |
Dimension F | 9.2 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 1 3/8 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 175 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 3 hp, Maximum Output Torque 1629 in-lb, Overhung Load Capacity 1,300 ft-lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-1/2inBore dia, Steel (2012 X 1-1/2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- VIKING Air Amplifier Kit, w/Drying System (VT9804)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 40:1 (F710-40-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- DAYTON Speed Reducer, Indirect Drive, 17.5:1 (4Z860)
- Boston Gear Speed Reducers