Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 10.1 Rat
Mfr # HF721-10KZT-B7-H3-P30MM
Zoro # G2021025
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-10KZT-B7-H3-P30MM
- Zoro # G2021025
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,140TC/180C,10.1 Rat |
Description
Speed Reducer,C-Face,140TC/180C,10.1 Rat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Conveyor Roller (2YEH4)
- TRITAN Insert Ball Brng, UC, 2-1/2 dia, 12926.51lb (UC213-40)
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 60:1 (F732-60E-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F724-40-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F726-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 18:1 (F842B-18K-B7-M1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z441)
- Boston Gear Gear Drives & Speed Reducers