Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 10.1 Rat
Mfr # HF721-10KZT-B7-H3-P20
Zoro # G2022626
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-10KZT-B7-H3-P20
- Zoro # G2022626
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,140TC/180C,10.1 Rat |
Description
Speed Reducer,C-Face,140TC/180C,10.1 Rat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- COXREELS Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet (499-1)
- D&D 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F715-10-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F721-25-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 30:1 (F726-30-B7-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF721-40K-B5-GS1)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI50Y-56C-30:1)
- Boston Gear Speed Reducers