Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 10.1 Rat
Mfr # HF721-10KZT-B7-H3-P16
Zoro # G2022276
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # HF721-10KZT-B7-H3-P16
- Zoro # G2022276
- Country of Origin United States
- Category Speed Reducers
Details
Item | Speed Reducer,C-Face,140TC/180C,10.1 Rat |
Description
Speed Reducer,C-Face,140TC/180C,10.1 Rat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- MTK Tapered Roller Bearing, 30mm Bore, 65mm (30206 A)
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F842B-50K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- WORLDWIDE ELECTRIC Worldwide HdRF262-50/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 50:1 Ratio 56C Frame (HdRF262-50/1-DE-56C)
- Boston Gear Speed Reducers