Shop All Speed Reducers
Boston Gear
Speed Reducer, C-Face, 140TC/180C, 10:1
Mfr # F832B-10K-B7-M1
Zoro # G6642964
original price:
$874.97
6% off
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 rpm
- Bore Dia. 3/4"
- Nominal Output RPM 175 RPM
- Overall Length 9.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # F832B-10K-B7-M1
- Zoro # G6642964
- UPC # 884107025759
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 3/4" |
Overall Length | 9.82" |
Dimension A | 5.44 in |
Dimension C | 4.33 in |
Dimension K | 5.79 in |
Dimension V | 1.57 in |
Dimension DD | 0.63 in |
Dimension U | 3/4 in |
Dimension M | 9.82 in |
Dimension L | 2.28 in |
Output Shaft Height | 1 9/16 in |
Dimension H | 2.95 in |
Output Shaft Dia. | 3/4 in |
Dimension G | 0.48 in |
Dimension D | 3.35 in |
Dimension W | 1.280 in |
Dimension B | 4.33 in |
Input Shaft Diameter | 7/8 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type C-Face, Gear Type Helical, Maximum Output Speed 175 RPM, Motor Frame Designation 140TC/180C, Base to Center 1.56 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 524 in-lb, Overhung Load Capacity 385 ft-lb, Mounting Orientation Horizontal, Vertical, Bearing Type Ball, Maximum Input Speed 1,750 RPM, Gear Material Hardened and Ground Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- ZORO SELECT Hose Clamp, 8-1/4 to 9-1/8In, SAE 912, PK10 (4190070)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 63:1 (F842B-63K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- BOSTON GEAR Speed Reducer (F713-10-B5-H)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F732-60E-B5-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F721-30-B5-G)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- Boston Gear Gear Drives & Speed Reducers