Shop All Speed Reducers
Boston Gear
Speed Reducer 10 To 1
Mfr # F713-10-B5-J
Zoro # G0607909
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 10:1
- Input RPM 1750 RPM
- Bore Dia. 5/8"
- Overall Length 6.07"
- Standards AGMA Service Class I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # F713-10-B5-J
- Zoro # G0607909
- UPC # 781711518755
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Overall Length | 6.07" |
Overall Height | 4.64 in |
Mount Hole Center-to-Center Width | 2 in |
Output Keyway Depth | 3/16 in |
Output Keyway Width | 3/16 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 3.25 in |
Output Shaft Length | 2 in |
Description
Speed Reducer, Input Connection Type F-Standard Quill Flange, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C NEMA, Base to Center 2.94 in, Gear Ratio 10:1, Maximum Input Horsepower 0.86 hp, Maximum Output Torque 281 in-lb, Mounting Orientation Horizontal, AGMA Gear Class Class 1, Housing Material Cast Iron, Efficiency 91 Percent, Service Class Class I, Application Material Handling Conveyors, Bearing Type Tapered Roller, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 15.75" OD (2BK160H)
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- HYDAC 0009 L 002 BN Filter Element, Size 0009 (0009 L 002 BN)
- DURA-PREMIUM TORQUE Timing Belt, XH, 4 x 84in PL, T96 (840XH400)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F713-25-B5-G)
- BOSTON GEAR Speed Reducer, Indirect Drive, 20:1 (713-20-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 18:1 (F832B-18K-B5-M1)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- Boston Gear Speed Reducers