Shop All Automotive Clutch Parts
Boston Gear
Shaft Coupling, Spider Ring
Mfr # 11742
Zoro # G4188549
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Size BF10
- Weight 6.5 oz
- Maximum Speed 3,450 RPM
- Included Screws Set Screw
- Hub Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 11742
- Zoro # G4188549
- UPC # 781711117422
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Coupling Size | BF10 |
Hub Diameter | 1 1/4 in |
Coupling Overall Length | 1 15/16 in |
Maximum Bore Diameter | 1/2 in |
Outside Diameter | 1 19/32 in |
Bore Diameter | 1/2 in |
Details
Item | Shaft Coupler Body |
Weight | 6.5 oz |
Maximum Speed | 3,450 RPM |
Included Screws | Set Screw |
Bore Type | Round Bore with Keyway |
Shaft Locking Type | Set Screw |
System of Measurement | Inch |
Maximum Torque for Spider Types | 72 in-lb |
Features | Economical 3-Jaw Coupling, One Set Screw Over Key and One at 90 deg, Spider Ring Urethane Insert |
Standards | ISO Certified |
Horsepower @ 100 RPM | 11 hp |
Bore Tolerance | +0.001/-0.000 in |
Number of Locking Screws | 1 |
Description
Shaft Coupler Body, Coupling Size BF10, Outside Diameter 1 19/32 in, Coupling Overall Length 1 15/16 in, System of Measurement Inch, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 11 hp, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Bore Tolerance +0.001/-0.000 in, Features Economical 3-Jaw Coupling, One Set Screw Over Key and One at 90 deg, Spider Ring Urethane Insert, Hub Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNOSEAL R3AL Rudder Anode - Aluminum - 3-3/4" Diameter (R3AL)
- WHITESIDE MANUFACTURING Large Padded Mechanic's Creeper Seat, Black (HRS)
- SPECTRONICS/TRACER Oem-Grade R-1234Yf Mini-Ez Kit (TPOPUV19)
- GROTE Battery Stud Nut, 3/8"-16, S/S, PK25 (84-9184)
- BOSTON GEAR Input Oil Seal (55336)
- BOSTON GEAR SS, 2BoltFlange, SetscrewLock, 3/4Bore (SSUFL4-3/4)
- BOSTON GEAR Repair Kit (84391)
- BOSTON GEAR I/P Oil Seal (J00334)
- BOSTON GEAR Boston Gear Washer (TB512)
- BOSTON GEAR Gear Reducer 5-1 Ratio (FSP5A)
- AISIN Clutch Slave Cylinder, CRT-028 (CRT-028)
- Boston Gear Automotive Clutch Parts