Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC38 1 1/4
Zoro # G0876845
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC38
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 3.75 in
- Assembled Coupling Length 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FC38 1 1/4
- Zoro # G0876845
- UPC # 781711082942
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC38 |
Bore Dia. | 1 1/4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3.75 in |
Assembled Coupling Length | 6.31 in |
Overall Length | 6.31 in |
Size | FC38 |
Keyway Size | 1/4" x 1/8" |
Coupling Size | FC38 |
Maximum Bore Diameter | 1 7/8 in |
Outside Diameter | 3 3/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Hub Diameter | 3 1/2 in |
Bore Diameter | 1 1/4 in |
Coupling Overall Length | 6 5/16 in |
Length through Bore | 2.6 in |
Description
Shaft Coupler Body, Coupling Size FC38, Outside Diameter 3 3/4 in, Coupling Overall Length 6 5/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Horsepower @ 100 RPM 11.1 hp, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- B B MANUFACTURING 18XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA3)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- CHICAGO PNEUMATIC Valve, Throttle (CA142460)
- BOSTON GEAR Shaft Coupler Body, 1-7/16 In. Bore Dia. (FC30 1 7/16)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- BOSTON GEAR Shaft Coupler Body (FC12 7/16)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- Boston Gear Jaw Type Couplings