Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC25 1 1/8
Zoro # G2422567
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC25
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 2.5 in
- Assembled Coupling Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FC25 1 1/8
- Zoro # G2422567
- UPC # 781711082768
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC25 |
Bore Dia. | 1 1/8 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2.5 in |
Assembled Coupling Length | 4.13 in |
Overall Length | 4.13 in |
Keyway Size | 1/4" x 1/8" |
Size | FC25 |
Coupling Size | FC25 |
Outside Diameter | 2 1/2 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 3/8 in |
Bore Diameter | 1 1/8 in |
Length through Bore | 1.6 in |
Hub Diameter | 2 1/4 in |
Coupling Overall Length | 4 1/8 in |
Description
Shaft Coupler Body, Coupling Size FC25, Outside Diameter 2 1/2 in, Coupling Overall Length 4 1/8 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202ZZ 16, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ 16 (6202ZZ 16)
- G.L. HUYETT Shaft Collar, 3/4" x 3/8" x 3/8" SS PL (SC-0375-SS)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.15" OD (483B)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- BOSTON GEAR Shaft Coupler Body (FC25 7/8)
- BOSTON GEAR Jaw Coupling Hub, 1/4 x 1/8 in., 3.6875 in (SSFC20-1)
- BOSTON GEAR Shaft Coupler Body, 1-1/4 In. Bore Dia. (FC30 1 1/4)
- BOSTON GEAR Jaw Coupling Hub, 5/8 in. Bore, 2 in. (SSFC20 5/8)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- Boston Gear Couplings, Collars, & Adapters