Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC20 5/8
Zoro # G0622036
original price:
$106.99
7% off
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Keyway Size Type 3/16 in x 3/32 in
- Material - Hubs Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # FC20 5/8
- Zoro # G0622036
- UPC # 781711082607
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC20 |
Bore Dia. | 5/8 in |
Keyway Size Type | 3/16 in x 3/32 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 3.69 in |
Keyway Size | 3/16" x 3/32" |
Size | FC20 |
Overall Length | 3.69 in |
Coupling Size | FC20 |
Outside Diameter | 2 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth | 3/32 in |
Length through Bore | 1.4 in |
Hub Diameter | 1 3/4 in |
Coupling Overall Length | 3 11/16 in |
Description
Shaft Coupler Body, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- BOSTON GEAR Shaft Coupler Body (FC20 15/16)
- BOSTON GEAR Shaft Coupler Body (FC20 7/8)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- BOSTON GEAR Shaft Coupler Body (FC12 7/16)
- BOSTON GEAR Shaft Coupler Body, 1-7/16 In. Bore Dia. (FC30 1 7/16)
- RULAND Jaw Coupling Hub, 14mm, Aluminum (MJSC57-14-A)
- Boston Gear Couplings, Collars, & Adapters