Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC20 15/16
Zoro # G1540384
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC20
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 2 in
- Assembled Coupling Length 3.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FC20 15/16
- Zoro # G1540384
- UPC # 781711082669
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC20 |
Bore Dia. | 15/16 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 2 in |
Assembled Coupling Length | 3.69 in |
Keyway Size | 1/4" x 1/8" |
Overall Length | 3.69 in |
Size | FC20 |
Coupling Size | FC20 |
Keyway Width | 3/16 in |
Outside Diameter | 2 in |
Bore Diameter | 15/16 in |
Hub Diameter | 1 3/4 in |
Length through Bore | 1.4 in |
Keyway Depth | 3/32 in |
Maximum Bore Diameter | 1 1/8 in |
Coupling Overall Length | 3 11/16 in |
Description
Shaft Coupler Body, Coupling Size FC20, Outside Diameter 2 in, Coupling Overall Length 3 11/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 3 oz, Rust Inhibitor, Tube (13003)
- J-B WELD Ultimate Grey Oxime - 3 Oz. (32327)
- BETA 1 FILTERS Air Filter replacement filter for 19 / SOLBERG (B1AF0005210)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- BOSTON GEAR Shaft Coupler Body (FC20 1/2)
- BOSTON GEAR Shaft Coupler Body (FC20 5/8)
- BOSTON GEAR Shaft Coupler Body (FC25 1)
- BOSTON GEAR Jaw Coupling Hub, 5/8 in. Bore, 2 in. (SSFC20 5/8)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- Boston Gear Jaw Type Couplings