Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body
Mfr # FC12 3/8
Zoro # G2745373
original price:
$33.99
5% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC12
- Keyway Size Type 3/32 in x 3/64 in
- Material - Hubs Steel
- Outside Dia. 1.25 in
- Assembled Coupling Length 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # FC12 3/8
- Zoro # G2745373
- UPC # 781711082461
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC12 |
Bore Dia. | 3/8 in |
Keyway Size Type | 3/32 in x 3/64 in |
Outside Dia. | 1.25 in |
Assembled Coupling Length | 2.31 in |
Size | FC12 |
Keyway Size | 3/32" x 3/64" |
Overall Length | 2.31 in |
Coupling Size | FC12 |
Keyway Width | 3/32 in |
Coupling Overall Length | 2 5/16 in |
Keyway Depth | 3/64 in |
Length through Bore | 0.8 in |
Hub Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 3/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Shaft Coupler Body, Coupling Size FC12, Outside Diameter 1 1/4 in, Coupling Overall Length 2 5/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Horsepower @ 100 RPM 0.19 hp, Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287045)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame (056B34D11018)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- BOSTON GEAR Shaft Coupler Body (FC12 7/16)
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- BOSTON GEAR Jaw Coupling Hub, 3/4 in Bore, 3/16x3/32in (SSFC15 3/4)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-7/8" (29HY66)
- Boston Gear Jaw Type Couplings