Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body, 3/16In
Mfr # BG47-3-3
Zoro # G0161141
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Keyway Size Type None
- Material - Hubs Steel
- Outside Dia. 0.56 in
- Assembled Coupling Length 0.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # BG47-3-3
- Zoro # G0161141
- UPC # 781711498903
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Bore Dia. | 3/16 in |
Keyway Size Type | None |
Outside Dia. | 0.56 in |
Assembled Coupling Length | 0.81 in |
Overall Length | 13/16 in |
Keyway Size | None |
Hub Diameter | 7/16 in |
Bore Diameter 2 | 3/16 in |
Outside Diameter | 9/16 in |
Bore Diameter 1 | 3/16 in |
Details
Item - Jaw Coupling Hubs | Jaw Coupling Hub |
Material - Hubs | Steel |
Item | Shaft Coupler Body |
Material | Steel |
Hub Material | Steel |
Description
Shaft Coupler Body, Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Hub Diameter 7/16 in, Hub Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RSNR JEM)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 3/4 Width (133793)
- BOSTON GEAR Shaft Coupler Body (FC15 3/4)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- BOSTON GEAR Shaft Coupler Body (FC25 3/4)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- Boston Gear Couplings, Collars, & Adapters