Shop All Jaw Type Couplings
Boston Gear
Shaft Coupler Body, 1-1/4 In. Bore Dia.
Mfr # FC30 1 1/4
Zoro # G3448566
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Jaw Couplings FC30
- Keyway Size Type 1/4 in x 1/8 in
- Material - Hubs Steel
- Outside Dia. 3 in
- Assembled Coupling Length 5.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # FC30 1 1/4
- Zoro # G3448566
- UPC # 781711082867
- Country of Origin China
- Category Jaw Type Couplings
Dimensions
Size - Jaw Couplings | FC30 |
Bore Dia. | 1 1/4 in |
Keyway Size Type | 1/4 in x 1/8 in |
Outside Dia. | 3 in |
Assembled Coupling Length | 5.47 in |
Overall Length | 5.47 in |
Keyway Size | 1/4" x 1/8" |
Size | FC30 |
Coupling Size | FC30 |
Length through Bore | 2.2 in |
Bore Diameter | 1 1/4 in |
Coupling Overall Length | 5 15/32 in |
Maximum Bore Diameter | 1 5/8 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Outside Diameter | 3 in |
Hub Diameter | 2 3/4 in |
Description
Shaft Coupler Body, Coupling Size FC30, Outside Diameter 3 in, Coupling Overall Length 5 15/32 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 3,450 RPM, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002M90NBP01, Return Line, 125 micron (ZX-MF4002M90NBP01)
- TITAN PRO ROUND START CAPACITOR 233-280 MFD (TTMJ233)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Connecting Link (08B-1 CL)
- BOSTON GEAR Shaft Coupler Body, 1-7/16 In. Bore Dia. (FC30 1 7/16)
- BOSTON GEAR Shaft Coupler Body, 1 In. Bore Dia. (FC30 1)
- BOSTON GEAR Shaft Coupler Body, 1-3/8 In. Bore Dia. (FC30 1 3/8)
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- BOSTON GEAR Shaft Coupler Body (FC15 1/2)
- BOSTON GEAR Jaw Coupling Hub, 3/8 in Bore, 3/32x3/64in (SSFC12 3/8)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/4" (AL110114)
- Boston Gear Couplings, Collars, & Adapters