Shop All Gear Racks
Boston Gear
RackGear, 20PA, 12DP, Steel, 4ft long
Mfr # L2012-4
Zoro # G1232861
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Gear Type Spur
- Machined Ends Non-Machined Ends
- Gear Rack Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L2012-4
- Zoro # G1232861
- UPC # 781711373200
- Country of Origin China
- Category Gear Racks
Details
Item | RackGear,20PA,12DP,Steel,4ft long |
For Gear Type | Spur |
Machined Ends | Non-Machined Ends |
Gear Rack Shape | Rectangular |
Description
RackGear,20PA,12DP,Steel,4ft long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6206ZC3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206ZC3)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- LEESON 50 Hz Mtr, 1/2 HP, 1425,110/220 V, 56C, TEFC (113922.00)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BOSTON GEAR RackGear, 20PA, 8DP, Steel, 4ft long (L208-4)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- KHK GEARS Gear Rack (SR1.5-100)
- Boston Gear Gear Racks