Shop All Gear Racks
Boston Gear
RackGear, 20PA, 10DP, Steel, 4ft long
Mfr # L2010-4
Zoro # G1232992
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Gear Type Spur
- Gear Rack Shape Rectangular
- Machined Ends Non-Machined Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L2010-4
- Zoro # G1232992
- UPC # 781711373163
- Country of Origin China
- Category Gear Racks
Details
Item | RackGear,20PA,10DP,Steel,4ft long |
For Gear Type | Spur |
Gear Rack Shape | Rectangular |
Machined Ends | Non-Machined Ends |
Description
RackGear,20PA,10DP,Steel,4ft long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 690mm PL, T138 (150-S5M-690)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- GAST S Doa-P701-Aa Diaphragm Pump (DOA-P701-AA)
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR Rack Gear Blank 6Ft Long 20Pit (L2020-6)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BROWNING Steel Gear Rack - 14.5 Pa 10 Dp, 4 Ft Length, 4NSR10X5/8 (4NSR10X5/8)
- Boston Gear Gear Racks