Shop All Gear Racks
Boston Gear
Rack, Steel, 8 Pitch
Mfr # L519-6
Zoro # G1542931
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8
- Nominal Length (Ft.) 6
- Face Width (In.) 1.25 in
- Teeth per Inch 2.55
- Pitch Line to Back (In.) 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L519-6
- Zoro # G1542931
- UPC # 781711373385
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 1.25 in |
Nominal Overall Length | 6 ft |
Cross-Section Dimensions | 1 1/4 in Face Wd x 1 1/4 in Overall Ht |
Face Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 6 ft |
Pitch Height | 1.13 in |
Details
Pitch | 8 |
Teeth per Inch | 2.55 |
Pitch Line to Back (In.) | 1.125 in |
Overall Thickness (In.) | 1.25 in |
For Use With | 1L983, 1L985, 1L987, 1L988 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
Pressure Angle | 14.5 Degrees |
System of Measurement | Inch |
Gear Material & Finish | Steel |
Machined Ends | Non-Machined Ends |
Diametral Pitch | 8 |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L983, 1L985, 1L987, 1L988, Diametral Pitch 8, Face Width 1 1/4 in, Material Steel, Overall Height 1 1/4 in, Overall Length 6 ft, Pitch Height 1.13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Inlet Bushing (C092292)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-06MP (2404-08-06)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTBE1B10Q, Return Line, 10 micron, Outside-In (MF0063219)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- BOSTON GEAR Rack Gear Blank 6Ft Long 20Pit (L2020-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- KHK GEARS Gear Rack (SR2-100)
- Boston Gear Gear Racks