Shop All Gear Racks
Boston Gear
Rack, Steel, 8 Pitch
Mfr # L518-6
Zoro # G1695592
original price:
$290.61
30% off
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8
- Nominal Length (Ft.) 6
- Face Width (In.) 1.25 in
- Teeth per Inch 2.55
- Pitch Line to Back (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L518-6
- Zoro # G1695592
- UPC # 781711373347
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 1.25 in |
Overall Length | 6 ft |
Overall Height | 3/4 in |
Pitch Height | 0.63 in |
Face Width | 1 1/4 in |
Nominal Overall Length | 6 ft |
Cross-Section Dimensions | 1 1/4 in Face Wd x 3/4 in Overall Ht |
Details
Pitch | 8 |
Teeth per Inch | 2.55 |
Pitch Line to Back (In.) | 0.625 in |
Overall Thickness (In.) | 0.75 in |
For Use With | 1L983, 1L985, 1L987, 1L988 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
Machined Ends | Non-Machined Ends |
Gear Material & Finish | Steel |
Pressure Angle | 14.5 Degrees |
System of Measurement | Inch |
Diametral Pitch | 8 |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L983, 1L985, 1L987, 1L988, Diametral Pitch 8, Face Width 1 1/4 in, Material Steel, Overall Height 3/4 in, Overall Length 6 ft, Pitch Height 0.63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6522 6-1/4, Super-Rapid Fitting, Swivel Male Elbow, 6MM OD X G1/4 (6522 6-1/4)
- CLESCO F2UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (2 Bolt) (F2UH-UH-100)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-4100)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040A2CL)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- BOSTON GEAR RackGear, 20PA, 8DP, Steel, 4ft long (L208-4)
- BOSTON GEAR Gear Rack L205 4 Feet (L205-4)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- Boston Gear Gears & Gear Racks