Shop All Gear Racks
Boston Gear
Rack, Steel, 6 Pitch
Mfr # L521-6
Zoro # G1173776
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Nominal Length (Ft.) 6
- Face Width (In.) 1.5 in
- Teeth per Inch 1.91
- Pitch Line to Back (In.) 1.333 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L521-6
- Zoro # G1173776
- UPC # 781711373460
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 1.5 in |
Overall Height | 1 1/2 in |
Cross-Section Dimensions | 1 1/2 in Face Wd x 1 1/2 in Overall Ht |
Face Width | 1 1/2 in |
Pitch Height | 1.33 in |
Nominal Overall Length | 6 ft |
Overall Length | 6 ft |
Details
Pitch | 6 |
Teeth per Inch | 1.91 |
Pitch Line to Back (In.) | 1.333 in |
Overall Thickness (In.) | 1.5 in |
For Use With | 1L989, 1L991-1L994 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
System of Measurement | Inch |
Machined Ends | Non-Machined Ends |
Diametral Pitch | 6 |
Gear Material & Finish | Steel |
Pressure Angle | 14.5 Degrees |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L989, 1L991-1L994, Diametral Pitch 6, Face Width 1 1/2 in, Material Steel, Overall Height 1 1/2 in, Overall Length 6 ft, Pitch Height 1.33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- DAYTON A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (6L318)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- BOSTON GEAR Rack, Steel, 24 Pitch (L505-4)
- BOSTON GEAR Gear Rack L205 4 Feet (L205-4)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BOSTON GEAR Steel Rack 20 Deg Pitch 20 Deg Pressure (L2020-4)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 6ft long (L2016-6)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- Boston Gear Gear Racks