Shop All Gear Racks
Boston Gear
Rack, Steel, 6 Pitch
Mfr # L520-6
Zoro # G1883594
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 6
- Nominal Length (Ft.) 6
- Face Width (In.) 1.5 in
- Teeth per Inch 1.91
- Pitch Line to Back (In.) 0.833 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L520-6
- Zoro # G1883594
- UPC # 781711373422
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 1.5 in |
Nominal Overall Length | 6 ft |
Cross-Section Dimensions | 1 1/2 in Face Wd x 1 in Overall Ht |
Pitch Height | 0.83 in |
Face Width | 1 1/2 in |
Overall Length | 6 ft |
Overall Height | 1 in |
Details
Pitch | 6 |
Teeth per Inch | 1.91 |
Pitch Line to Back (In.) | 0.833 in |
Overall Thickness (In.) | 1 in |
For Use With | 1L989, 1L991-1L994 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
Pressure Angle | 14.5 Degrees |
System of Measurement | Inch |
Gear Material & Finish | Steel |
Diametral Pitch | 6 |
Machined Ends | Non-Machined Ends |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L989, 1L991-1L994, Diametral Pitch 6, Face Width 1 1/2 in, Material Steel, Overall Height 1 in, Overall Length 6 ft, Pitch Height 0.83 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- FERNCO COUPL FLEX 3""X3"" HUB (P1059-33)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- KOYO Ball Brg 53-100Mm (6207 2RS)
- BOSTON GEAR Rack, Steel, 16 Pitch (L512-6)
- BOSTON GEAR RackGear, 20PA, 4DP, Steel, 6ft long (L204-6)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR Rack, Steel, 8 Pitch (L519-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- KHK GEARS Gear Rack (SR0.8-100)
- Boston Gear Gears & Gear Racks