Shop All Gear Racks
Boston Gear
Rack, Steel, 5 Pitch
Mfr # L522-6
Zoro # G3356105
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5
- Nominal Length (Ft.) 6
- Face Width (In.) 1.75 in
- Teeth per Inch 1.59
- Pitch Line to Back (In.) 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L522-6
- Zoro # G3356105
- UPC # 781711373507
- Country of Origin China
- Category Gear Racks
Dimensions
Nominal Length (Ft.) | 6 |
Face Width (In.) | 1.75 in |
Overall Length | 6 ft |
Face Width | 1 3/4 in |
Overall Height | 1 1/4 in |
Cross-Section Dimensions | 1 3/4 in Face Wd x 1 1/4 in Overall Ht |
Nominal Overall Length | 6 ft |
Pitch Height | 1.05 in |
Details
Pitch | 5 |
Teeth per Inch | 1.59 |
Pitch Line to Back (In.) | 1.05 in |
Overall Thickness (In.) | 1.25 in |
For Use With | 1L989, 1L991-1L994 |
Item | Gear Rack |
Material | Steel |
Pressure Angle (Deg.) | 14.5 |
Diametral Pitch | 5 |
System of Measurement | Inch |
Machined Ends | Non-Machined Ends |
Gear Material & Finish | Steel |
Pressure Angle | 14.5 Degrees |
Description
Gear Rack, Compatible Spur Gear Grainger Part Number 1L989, 1L991-1L994, Diametral Pitch 5, Face Width 1 3/4 in, Material Steel, Overall Height 1 1/4 in, Overall Length 6 ft, Pitch Height 1.05 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (5602-12-10S)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- GATES Poly Chain GT2 Sprockets, 8MX-112S-36 (8MX-112S-36)
- BOSTON GEAR Rack, Steel, 10 Pitch (L517-6)
- BOSTON GEAR Rack, Steel, 8 Pitch (L518-6)
- BOSTON GEAR RackGear, 20PA, 16DP, Steel, 4ft long (L2016-4)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 4ft long (L206-4)
- BOSTON GEAR Rack, Steel, 6 Pitch (L520-6)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- BOSTON GEAR Rack, Steel, 10 Pitch (L516-6)
- Boston Gear Gear Racks