Shop All Mounting Base
Boston Gear
Mounting Base
Mfr # 87874
Zoro # G2322826
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.0 in
- Mounting Horizontal
- Includes Hardware
- Dimension H (In.) 0.44 in
- For Use With Boston Speed Reducers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # 87874
- Zoro # G2322826
- UPC # 781711878743
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension H (In.) | 0.44 in |
Base Width (In.) | 4.63 in |
Dimension F (In.) | 3.75 in |
Dimension E (In.) | 2.88 in |
Base Dia. (In.) | 3.69 in |
Overall Width | 4.63 in |
Details
Worm Center Distance (In.) | 1.0 in |
Mounting | Horizontal |
Includes | Hardware |
For Use With | Boston Speed Reducers |
Item | Speed Reducer Mounting Base |
Material | Cast Iron |
Product Type | Mounting Base |
For Worm Center Distance | 1 in |
Mounting Orientation | Horizontal |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Boston Speed Reducers, For Worm Center Distance 1 in, Mounting Orientation Horizontal, Overall Width 4.63 in, Includes Hardware, Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Deluxe Aluminum Frame Tool Case (TC-756)
- NATIONAL HARDWARE Tool Bar Magnetic Gray (N112-096)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- KO-KEN Bit 8mm Hex 32mm 5/16 Hex Drive (100H.32-8)
- BOSTON GEAR Mounting Base (56441)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (56442)
- BOSTON GEAR Mounting Base (56438)
- DAYTON Mounting Base (6X499)
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- Boston Gear Mounting Base