Shop All Mounting Base
Boston Gear
Mounting Base
Mfr # 56439
Zoro # G3509931
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Center Distance (In.) 1.75 in
- Mounting Horizontal
- Dimension H (In.) 0.69 in
- Material Cast Iron
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # 56439
- Zoro # G3509931
- UPC # 781711564394
- Country of Origin China
- Category Mounting Base
Dimensions
Dimension H (In.) | 0.69 in |
Dimension E (In.) | 4.5 in |
Base Width (In.) | 7.0 in |
Dimension F (In.) | 5.75 in |
Base Dia. (In.) | 5.69 in |
Overall Width | 7 in |
Details
Worm Center Distance (In.) | 1.75 in |
Mounting | Horizontal |
Material | Cast Iron |
Item | Speed Reducer Mounting Base |
Includes | Hardware |
For Use With | Boston Speed Reducers |
Product Type | Mounting Base |
Mounting Orientation | Horizontal |
For Worm Center Distance | 1.75 in |
Description
Speed Reducer Mounting Base, Product Type Mounting Base, For Use With Boston Speed Reducers, For Worm Center Distance 1.75 in, Mounting Orientation Horizontal, Overall Width 7 in, Includes Hardware, Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- MIRKA Adapter & Vacuum Hose 1" X 19.7" (MV-412HA-ADAP)
- WESTWARD 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (53YV38)
- WELLER Crescent 1-7/8 in. X 1-7/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW8)
- BOSTON GEAR Mounting Base (87874)
- BOSTON GEAR Mounting Base (56438)
- BOSTON GEAR Mounting Base (56441)
- BOSTON GEAR Mounting Base (56437)
- BOSTON GEAR Mounting Base (56440)
- BOSTON GEAR Mounting Base (56442)
- CEDARBERG Spring Clamp Base, Plastic, 1/2" adapter (8702-033)
- Boston Gear Mounting Base