Shop All Spur Gears
Boston Gear
Miter Gear-8 Pitch
Mfr # L123Y
Zoro # G6792082
original price:
$156.19
9% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8
- Pitch Dia. (In.) 4 in
- Face Width (In.) 0.85 in
- Number of Teeth 32
- Bore Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L123Y
- Zoro # G6792082
- UPC # 781711122006
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 4 in |
Face Width (In.) | 0.85 in |
Bore Dia. (In.) | 1 in |
Hub Dia. (In.) | 3 in |
Face Width | 27/32 in |
Bore Diameter | 1 in |
Pitch Diameter | 4 in |
Hub Diameter | 3 in |
Details
Item | Miter Gear |
Pitch | 8 |
Number of Teeth | 32 |
Material | Steel |
Setscrew | Not Included |
Pressure Angle (Deg.) | 20 |
Hub Projection (In.) | 1.13 in |
Keyway | N |
Hub Projection | 1.13 in |
Diametral Pitch | 8 |
Pressure Angle | 20 |
Gear Material & Finish | Steel |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 1 in, Diametral Pitch 8, Face Width 27/32 in, Hub Diameter 3 in, Hub Projection 1.13 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 17mm x 35mm x 10mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6003-ZZ BERLISS)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-107 (13182 P2B-SXR-107)
- BOSTON GEAR WormGear, 32DP, 14.5PA, 60Teeth, RH, Bronze (G1032)
- BOSTON GEAR WormGear, 12DP, 14.5PA, 60Teeth, RH, Bronze (GB1260A)
- BOSTON GEAR Gear Oil, H1 Food Grade, Synthetic, 1 qt. (65159)
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- Boston Gear Gears & Gear Racks