Shop All Spur Gears
Boston Gear
Miter Gear-16 Pitch
Mfr # L112Y
Zoro # G8647012
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1.5 in
- Face Width (In.) 0.32 in
- Number of Teeth 24
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L112Y
- Zoro # G8647012
- UPC # 781711121566
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 in |
Face Width (In.) | 0.32 in |
Bore Dia. (In.) | 0.5 in |
Hub Dia. (In.) | 1 in |
Hub Diameter | 1 in |
Face Width | 5/16 in |
Pitch Diameter | 1.5 in |
Bore Diameter | 1/2 in |
Details
Item | Miter Gear |
Pitch | 16 |
Number of Teeth | 24 |
Material | Steel |
Hub Projection (In.) | 0.5 in |
Pressure Angle (Deg.) | 20 |
Keyway | N |
Setscrew | Not Included |
Diametral Pitch | 16 |
Hub Projection | 0.5 in |
Gear Material & Finish | Steel |
Pressure Angle | 20 |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 1/2 in, Diametral Pitch 16, Face Width 5/16 in, Hub Diameter 1 in, Hub Projection 0.5 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MP 90 (4501-24-20)
- PORTER-CABLE Filter 1/4" NPT (PXCM019-0350)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 162" (B162)
- BESTORQ A58 V Belt, 60 in Outside Length, 1/2 in Top Width, 1 Ribs (A58)
- BOSTON GEAR SpurGear, 20DP, 20PA, 84Teeth, CastIron (YA84)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 20Teeth, LH (H1020L)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF14 B)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- Boston Gear Gears & Gear Racks