Shop All Spur Gears
Boston Gear
Miter Gear-16 Pitch
Mfr # L110Y
Zoro # G8647003
original price:
$31.03
7% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 16
- Pitch Dia. (In.) 1 in
- Face Width (In.) 0.23 in
- Number of Teeth 16
- Bore Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L110Y
- Zoro # G8647003
- UPC # 781711121740
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 in |
Face Width (In.) | 0.23 in |
Bore Dia. (In.) | 0.375 in |
Hub Dia. (In.) | 0.75 in |
Bore Diameter | 3/8 in |
Hub Diameter | 0.75 in |
Face Width | 15/64 in |
Pitch Diameter | 1 in |
Details
Item | Miter Gear |
Pitch | 16 |
Number of Teeth | 16 |
Material | Steel |
Hub Projection (In.) | 0.44 in |
Pressure Angle (Deg.) | 20 |
Keyway | N |
Setscrew | Not Included |
Pressure Angle | 20 |
Hub Projection | 0.44 in |
Diametral Pitch | 16 |
Gear Material & Finish | Steel |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 3/8 in, Diametral Pitch 16, Face Width 15/64 in, Hub Diameter 0.75 in, Hub Projection 0.44 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7004)
- ALEMITE Grease Fitting, Button Head Coupler (AL42030-A)
- GAST Kit Roc 1Cyl 48Fr-Af594 Sp K264 (K264)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 30Teeth, RH (H2030R)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 24Teeth, RH, KWY, SS (HS824R)
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S820 (S820)
- Boston Gear Spur Gears