Shop All Spur Gears
Boston Gear
Miter Gear-14 Pitch
Mfr # L124Y
Zoro # G8647021
original price:
$24.85
16% off
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 14
- Pitch Dia. (In.) 1 in
- Face Width (In.) 0.2 in
- Number of Teeth 14
- Bore Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L124Y
- Zoro # G8647021
- UPC # 781711122020
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1 in |
Face Width (In.) | 0.2 in |
Bore Dia. (In.) | 0.375 in |
Hub Dia. (In.) | 0.88 in |
Pitch Diameter | 1 in |
Hub Diameter | 0.88 in |
Face Width | 13/64 in |
Bore Diameter | 3/8 in |
Details
Item | Miter Gear |
Pitch | 14 |
Number of Teeth | 14 |
Material | Steel |
Setscrew | Not Included |
Keyway | N |
Hub Projection (In.) | 0.5 in |
Pressure Angle (Deg.) | 20 |
Diametral Pitch | 14 |
Pressure Angle | 20 |
Gear Material & Finish | Steel |
Hub Projection | 0.5 in |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 3/8 in, Diametral Pitch 14, Face Width 13/64 in, Hub Diameter 0.88 in, Hub Projection 0.5 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- SKF SKF-6203-2Z/LHT23, Single Row Ball Brgs, 62032ZLHT23 (6203-2Z/LHT23)
- BOSTON GEAR WormGear, 32DP, 14.5PA, 60Teeth, RH, Bronze (G1032)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 18Teeth, Steel (YB18)
- BOSTON GEAR HelicalGear, 16DP, 14.5PA, 48Teeth, RH (H1648R)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- Boston Gear Gears & Gear Racks