Shop All Spur Gears
Boston Gear
Miter Gear-12 Pitch
Mfr # L127Y
Zoro # G7166546
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 1.5 in
- Face Width (In.) 0.33 in
- Number of Teeth 18
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L127Y
- Zoro # G7166546
- UPC # 781711122082
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.5 in |
Face Width (In.) | 0.33 in |
Bore Dia. (In.) | 0.5 in |
Hub Dia. (In.) | 1.25 in |
Face Width | 21/64 in |
Hub Diameter | 1.25 in |
Pitch Diameter | 1.5 in |
Bore Diameter | 1/2 in |
Details
Item | Miter Gear |
Pitch | 12 |
Number of Teeth | 18 |
Material | Steel |
Pressure Angle (Deg.) | 20 |
Setscrew | Not Included |
Keyway | N |
Hub Projection (In.) | 0.63 in |
Diametral Pitch | 12 |
Pressure Angle | 20 |
Hub Projection | 0.63 in |
Gear Material & Finish | Steel |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 1/2 in, Diametral Pitch 12, Face Width 21/64 in, Hub Diameter 1.25 in, Hub Projection 0.63 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3V900 Wrapped V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- SPEEDAIRE 14.1 oz Multipurpose Grease Can Blue, 10 PK (2EPU9)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- LINKBELT 1 3/16 Flange Ball Bearing (F3U219N)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 64Teeth, Steel (YB64A)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, RH (H1030R)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- Boston Gear Gears & Gear Racks