Shop All Spur Gears
Boston Gear
Miter Gear-12 Pitch
Mfr # L119Y
Zoro # G6859167
original price:
$47.29
14% off
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 1.75 in
- Face Width (In.) 0.4 in
- Number of Teeth 21
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L119Y
- Zoro # G6859167
- UPC # 781711121900
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 1.75 in |
Face Width (In.) | 0.4 in |
Bore Dia. (In.) | 0.5 in |
Hub Dia. (In.) | 1.38 in |
Hub Diameter | 1.38 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 1.75 in |
Face Width | 13/32 in |
Details
Item | Miter Gear |
Pitch | 12 |
Number of Teeth | 21 |
Material | Steel |
Keyway | N |
Pressure Angle (Deg.) | 20 |
Setscrew | Not Included |
Hub Projection (In.) | 0.69 in |
Diametral Pitch | 12 |
Pressure Angle | 20 |
Gear Material & Finish | Steel |
Hub Projection | 0.69 in |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 1/2 in, Diametral Pitch 12, Face Width 13/32 in, Hub Diameter 1.38 in, Hub Projection 0.69 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0164X)
- COXREELS Spring Canister Assembly, Steel (691-2)
- STEELMAN 25-Foot Coiled 3/8" ID Air Hose with Reusable 1/4" NPT Brass and Quick Connect Fittings (50041-WMQ-IND)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06FP (2405-04-06)
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- BOSTON GEAR SpurGear, 24DP, 20PA, 84Teeth, Brass (Y2484)
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- BOSTON GEAR SpurGear, 24DP, 20PA, 27Teeth, Brass (Y2427)
- BOSTON GEAR SpurGear, 24DP, 20PA, 15Teeth, Brass (Y2415)
- BOSTON GEAR SpurGear, 24DP, 20PA, 24Teeth, Brass (Y2424)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- Boston Gear Gears & Gear Racks