Shop All Spur Gears
Boston Gear
Miter Gear-12 Pitch
Mfr # L114Y
Zoro # G6836855
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 2.5 in
- Face Width (In.) 0.55 in
- Number of Teeth 30
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L114Y
- Zoro # G6836855
- UPC # 781711121801
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.5 in |
Face Width (In.) | 0.55 in |
Bore Dia. (In.) | 0.625 in |
Hub Dia. (In.) | 1.62 in |
Pitch Diameter | 2.5 in |
Hub Diameter | 1.62 in |
Bore Diameter | 5/8 in |
Face Width | 35/64 in |
Details
Item | Miter Gear |
Pitch | 12 |
Number of Teeth | 30 |
Material | Steel |
Keyway | N |
Setscrew | Not Included |
Hub Projection (In.) | 0.84 in |
Pressure Angle (Deg.) | 20 |
Diametral Pitch | 12 |
Pressure Angle | 20 |
Gear Material & Finish | Steel |
Hub Projection | 0.84 in |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 5/8 in, Diametral Pitch 12, Face Width 35/64 in, Hub Diameter 1.62 in, Hub Projection 0.84 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX37 (BX37)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- FAIRCHILD 3/8IN 250PSI 0.5-30PSI NPT PNEUMATIC REGULATOR (30233)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ18 B)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- BOSTON GEAR Miter Gear-14 Pitch (L124Y)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 60Teeth, RH, Bronze (GB1087)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 8Teeth, RH (H2008R)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- Boston Gear Spur Gears