Shop All Spur Gears
Boston Gear
Miter Gear-12 Pitch
Mfr # L113Y
Zoro # G8705252
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 12
- Pitch Dia. (In.) 2 in
- Face Width (In.) 0.44 in
- Number of Teeth 24
- Bore Dia. (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L113Y
- Zoro # G8705252
- UPC # 781711121788
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 0.44 in |
Bore Dia. (In.) | 0.5 in |
Hub Dia. (In.) | 1.31 in |
Face Width | 7/16 in |
Bore Diameter | 1/2 in |
Pitch Diameter | 2 in |
Hub Diameter | 1.31 in |
Details
Item | Miter Gear |
Pitch | 12 |
Number of Teeth | 24 |
Material | Steel |
Pressure Angle (Deg.) | 20 |
Keyway | N |
Hub Projection (In.) | 0.69 in |
Setscrew | Not Included |
Hub Projection | 0.69 in |
Gear Material & Finish | Steel |
Pressure Angle | 20 |
Diametral Pitch | 12 |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 1/2 in, Diametral Pitch 12, Face Width 7/16 in, Hub Diameter 1.31 in, Hub Projection 0.69 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND24 B)
- BOSTON GEAR SpurGear, 64DP, 20PA, 60Teeth, Brass (Y6460)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- BOSTON GEAR SpurGear, 32DP, 20PA, 24Teeth, Brass (Y3224)
- BOSTON GEAR SpurGear, 48DP, 20PA, 72Teeth, Brass (Y4872)
- Boston Gear Gears & Gear Racks