Shop All Spur Gears
Boston Gear
Miter Gear-10 Pitch
Mfr # L130Y
Zoro # G6658111
original price:
$90.86
19% off
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 2.5 in
- Face Width (In.) 0.56 in
- Number of Teeth 25
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boston Gear
- MFR # L130Y
- Zoro # G6658111
- UPC # 781711122143
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2.5 in |
Face Width (In.) | 0.56 in |
Bore Dia. (In.) | 0.75 in |
Hub Dia. (In.) | 2 in |
Hub Diameter | 2 in |
Face Width | 9/16 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 2.5 in |
Details
Item | Miter Gear |
Pitch | 10 |
Number of Teeth | 25 |
Material | Steel |
Pressure Angle (Deg.) | 20 |
Keyway | N |
Setscrew | Not Included |
Hub Projection (In.) | 0.94 in |
Diametral Pitch | 10 |
Gear Material & Finish | Steel |
Pressure Angle | 20 |
Hub Projection | 0.94 in |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 3/4 in, Diametral Pitch 10, Face Width 9/16 in, Hub Diameter 2 in, Hub Projection 0.94 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke (1.06DPSR06.00)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X20X20)
- D&D 146" Outside Length, 2/3" Top Width, 1 Ribs (B143)
- MRC Single Row Ball Brgs, #312SFF (312SFF)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, RH (H2025R)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, No KWY (GH1056 RH)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- BOSTON GEAR SpurGear, 20DP, 20PA, 100Teeth, CastIron (YA100)
- B B MANUFACTURING 22T24P20-6P2, Gear, Plastic (22T24P20-6P2)
- Boston Gear Gears & Gear Racks