Shop All Spur Gears
Boston Gear
Miter Gear-10 Pitch
Mfr # L129Y
Zoro # G6484956
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 2 in
- Face Width (In.) 0.45 in
- Number of Teeth 20
- Bore Dia. (In.) 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L129Y
- Zoro # G6484956
- UPC # 781711122129
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 0.45 in |
Bore Dia. (In.) | 0.625 in |
Hub Dia. (In.) | 1.62 in |
Face Width | 29/64 in |
Pitch Diameter | 2 in |
Bore Diameter | 5/8 in |
Hub Diameter | 1.62 in |
Details
Item | Miter Gear |
Pitch | 10 |
Number of Teeth | 20 |
Material | Steel |
Pressure Angle (Deg.) | 20 |
Setscrew | Not Included |
Keyway | N |
Hub Projection (In.) | 0.81 in |
Pressure Angle | 20 |
Gear Material & Finish | Steel |
Hub Projection | 0.81 in |
Diametral Pitch | 10 |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 5/8 in, Diametral Pitch 10, Face Width 29/64 in, Hub Diameter 1.62 in, Hub Projection 0.81 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46230 M10 X 1.0mm Metric Grease Fitting, Straight, 10 Pack (GFT/10/1)
- CAMPBELL HAUSFELD Reducer, Male 3/8" NPT-1/4" Female NPT (PA111200AV)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 19.1A (ATV630U75N4)
- BOSTON GEAR SpurGear, 24DP, 20PA, 36Teeth, Brass (Y2436)
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- BOSTON GEAR WormGear, 10DP, 14.5PA, 60Teeth, RH, Bronze (GB1064)
- BOSTON GEAR Worm, 8DP, 14.5PA, 1.5PD, Steel, KWY, L1076 (L1076)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH14 B)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- Boston Gear Gears & Gear Racks