Shop All Spur Gears
Boston Gear
Miter Gear-10 Pitch
Mfr # L103Y
Zoro # G8705261
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 10
- Pitch Dia. (In.) 2 in
- Face Width (In.) 0.45 in
- Number of Teeth 20
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boston Gear
- MFR # L103Y
- Zoro # G8705261
- UPC # 781711121603
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 2 in |
Face Width (In.) | 0.45 in |
Bore Dia. (In.) | 0.75 in |
Hub Dia. (In.) | 1.62 in |
Pitch Diameter | 2 in |
Face Width | 29/64 in |
Bore Diameter | 3/4 in |
Hub Diameter | 1.62 in |
Details
Item | Miter Gear |
Pitch | 10 |
Number of Teeth | 20 |
Material | Steel |
Hub Projection (In.) | 0.81 in |
Pressure Angle (Deg.) | 20 |
Keyway | N |
Setscrew | Not Included |
Gear Material & Finish | Steel |
Diametral Pitch | 10 |
Hub Projection | 0.81 in |
Pressure Angle | 20 |
System of Measurement | Inch |
Description
Miter Gear, Bore Diameter 3/4 in, Diametral Pitch 10, Face Width 29/64 in, Hub Diameter 1.62 in, Hub Projection 0.81 in, Keyway N, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 8.00mm Bore Dia., 1020 lb. (638 ZZ PRX)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- SUPCO MultiPlus Dual Brand V Belt, B60 (B60)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND12 B)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, RH (H2025R)
- BOSTON GEAR SpurGear, 20DP, 20PA, 70Teeth, Steel (YA70A)
- BOSTON GEAR SpurGear, 20DP, 20PA, 180Teeth, CastIron (YA180)
- BOSTON GEAR SpurGear, 48DP, 20PA, 60Teeth, Brass (Y4860)
- BOSTON GEAR SpurGear, 20DP, 20PA, 140Teeth, CastIron (YA140)
- Boston Gear Gears & Gear Racks